Ironclad

Leather Gloves, Black/Red, 2XL, PR

Ironclad Leather Gloves, Black/Red, 2XL, PR IEX-MIGR5-06-XXL
Hover or click to zoom Tap to zoom
Key Features
  • Item: Leather Gloves
  • ANSI/ISEA Cut Level: A6
  • Color: Black/Red
  • Glove Coating Material: Uncoated
  • Palm Material: Synthetic Leather
  • Cuff Style: Hook-and-Loop
  • Cut-Resistance Coverage: Palm Side
  • ANSI/ISEA Abrasion Level: Not Rated
See full product details
$29.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ironclad #IEX-MIGR5-06-XXL Specifications

  • Item: Leather Gloves
  • ANSI/ISEA Cut Level: A6
  • Color: Black/Red
  • Glove Coating Material: Uncoated
  • Palm Material: Synthetic Leather
  • Cuff Style: Hook-and-Loop
  • Cut-Resistance Coverage: Palm Side
  • ANSI/ISEA Abrasion Level: Not Rated
  • Glove Liner Material: HPPE
  • Glove Coating Coverage: Uncoated
  • ANSI/ISEA Needlestick Level: 1
  • Latex-Free: Yes
  • External Material: Polyester
  • Glove Construction: Cut and Sewn
  • Glove Reinforcement: Reinforced Fingertips
  • Glove Materials: Leather
  • Glove Size: 2XL
  • Reinforcement Coverage: Reinforced Index Finger, Reinforced Thumb Crotch
  • Glove Length: 11 3/4 in
  • ANSI/ISEA Puncture Force: 4 N
  • Silicone-Free: No
  • Touchscreen Compatible: Yes
  • Brand and Series: Iron Clad Command IEX-MIGR5
  • ANSI/ISEA Cut Level - 2011: A6
  • Minimum Temperature: Not Rated
  • Includes Reinforced Thumb Crotch: Yes
  • Glove Features: Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
  • Color Family: Black
  • Includes Double Palm: Yes
  • Palm Material [Subhead]: Leather
  • Knuckle Protection Material: TPR
  • ANSI/ISEA Cut Level (Coverage): A6 - Palm Side
  • ANSI/ISEA Impact Level: 1
  • Size- Numeric: 11
  • Palm Style: Leather
  • Glove Back Color: Red
  • Size- Alpha: 2XL
  • Package Quantity: 1
  • Country of Origin (subject to change): Indonesia

Description

Leather Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Slip-On, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Polyester, Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI 105, EN388:2016, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A6, Touchscreen Compatible Yes, 1 Pair

Reviews of Ironclad #IEX-MIGR5-06-XXL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.