Ironclad Performance Wear
Mechanics Gloves, 2XL, Tan, Leather/Ribbed Nylon/Spandex
Mfr # RWG2-06-XXL
Zoro # G5311153
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 10 1/4 in
- Palm Material Goatskin Leather
- Application Ranching, Forestry, HVAC, Search and Rescue, Heavy Equipment Operation, Driving, Construction, Heavy Cable and Wire Handling
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Leather/Ribbed Nylon/Spandex RWG2-04-L
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan, Leather/Ribbed Nylon/Spandex RWG2-02-S
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Leather/Ribbed Nylon/Spandex RWG2-05-XL
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex EXO-MULR-03-M
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Nylon/Spandex/TPR ExoFlex(TM) SDG2-02-S
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Nylon/Spandex WWX2-06-XXL
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, L, PR KCI3PU-04-L
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR KCi2PU-07-XXXL
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Stretch Nylon/Neoprene G-EXMPRE-02-S
- MECHANIX WEAR Mechanics Gloves, L ( 9 ), Pink Camo, Spandex MG-72-530
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester IEX-MUG-04-L
- Ironclad Performance Wear Mechanics Gloves