Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medium Black Gauntlet Cuff Heat Resistant Gloves

  • Zoro #: G0061722
  • Mfr #: HW4-03M
$30.10
  • Material: Kevlar(R)
  • Max. Temp.: 450 Degrees F
  • Cut: Gunn
See full product details
Orders over $75 ship free.

Ironclad #HW4-03M Specifications

  • Zoro #: G0061722
  • Mfr #: HW4-03M
Material: Kevlar(R) Max. Temp.: 450 Degrees F
Cut: Gunn Thumb Style: Straight
ANSI/ISEA Cut Level: A2 Cuff: Gauntlet
Standards: EN & ANSI Color: Black
Lining: kevlar(R) Item: Mechanics Gloves
Size: M Application: Welders, Plant Workers, Tooling, Mechanics
Stitching Material: Kevlar(R) Palm Material: Kevlar(R)
ANSI/ISEA Puncture Level: 3 ANSI/ISEA Abrasion Level: Not Tested
Cuff Style: Gauntlet Glove Size: M
Includes Double Palm: No Brand and Series: Ironclad Heatworx(R) HW4
Reflective Backing: No Insulated: No
Water Resistant: No Latex-Free: Yes
Rope Channel Reinforcement: No Glove Material Color: Black
Glove Length: 11 1/4 in Touchscreen Nib: No
Palm Style: Silicone Infused ANSI/ISEA Puncture Force: 73 N
Glove Features: Latex-Free, Oil Resistant Glove Back Material: Kevlar(R)
ANSI/ISEA Cut Load: 624 g Glove Construction: Cut and Sewn
Series: Heatworx Includes Padded Palm: No
Layered Palm Material: Kevlar(R) Thumb Sweat Wipe: No
Oil Resistant: Yes Includes ID Panel: No
High Visibility: No Anti-Static: No
ANSI/ISEA Heat Level: 5 Windproof: No
Glove Materials: Kevlar(R) Glove Hand Style: Left and Right
Glove Liner Material: Kevlar(R) EN 388 Impact Rated: No
Touchscreen Compatible: No Waterproof: No
Finger Coverage: Full Finger Includes Pull Strap: No
Includes Pinch Point Protection: No Includes Heat Pack Pocket: No
Includes Keypad Nib: No EN 388 Rating: 3232A
Cut-Resistance Coverage: Palm Side Low-Profile Impact Protection: No
Silicone-Free: No Includes Red Palm: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Heat Resistant Gloves, Material Kevlar(R), Max. Temp. 450 Degrees F, Cuff Gauntlet, Size Men's M, Color Black, Lining Kevlar(R), Cut Gunn, Thumb Style Straight, Application Welders, Plant Workers, Tooling, Mechanics, 1 Pair

Reviews of Ironclad #HW4-03M