Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medium Black Gauntlet Cuff Heat Resistant Gloves

  • Zoro #: G0061774
  • Mfr #: HW6X-03-M
$43.77
  • Max. Temp.: 600 Degrees F
  • Material: Kevlar(R)
  • Color: Black
See full product details
Orders over $75 ship free.

Ironclad #HW6X-03-M Specifications

  • Zoro #: G0061774
  • Mfr #: HW6X-03-M
Max. Temp.: 600 Degrees F Material: Kevlar(R)
Color: Black Standards: EN & ANSI
Palm Material: Silicone Lining: Kovenex(R)
Cut: Clute Thumb Style: Straight
Size: M Application: Welders, Plant Workers, Tooling, Mechanics
Coating Finish: Textured Cuff: Gauntlet
Item: Mechanics Gloves ANSI/ISEA Cut Level: A2
Coating: Nylon Stitching Material: Kevlar(R)
ANSI/ISEA Abrasion Level: Not Tested ANSI/ISEA Puncture Level: 4
Glove Size: M Cuff Style: Gauntlet
Waterproof: No Palm Style: Molded Silicone
Glove Materials: Kevlar(R) Thumb Sweat Wipe: No
Includes Padded Palm: No EN 388 Impact Rated: No
Glove Features: Double Palm, Latex-Free, Oil Resistant Includes ID Panel: No
Anti-Static: No ANSI/ISEA Puncture Force: 116 N
High Visibility: No Low-Profile Impact Protection: No
Includes Heat Pack Pocket: No Includes Pinch Point Protection: No
Glove Material Color: Black ANSI/ISEA Cut Load: 522 g
Glove Hand Style: Left and Right Finger Coverage: Full Finger
Insulated: No Glove Construction: Cut and Sewn
Cut-Resistance Coverage: Palm Side Touchscreen Compatible: No
Windproof: No Glove Length: 11 1/4 in
Glove Back Material: Kovenex Oil Resistant: Yes
EN 388 Rating: 4143B Includes Red Palm: No
Brand and Series: Ironclad Heatworx(R) HW6X Series: Heatworx
Touchscreen Nib: No Latex-Free: Yes
Includes Keypad Nib: No Layered Palm Material: Kevlar(R)
Reflective Backing: No Water Resistant: No
Rope Channel Reinforcement: No Includes Double Palm: Yes
Silicone-Free: No Includes Pull Strap: No
ANSI/ISEA Heat Level: 5 Glove Liner Material: Kevlar(R)
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Heat Resistant Gloves, Material Kevlar(R), Max. Temp. 600 Degrees F, Cuff Gauntlet, Size Men's M, Color Black, Lining Unlined, Cut Clute, Thumb Style Straight, Coating Nylon, Coating Finish Textured, Application Welders, Plant Workers, Tooling, Mechanics, 1 Pair

Reviews of Ironclad #HW6X-03-M