Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Small Pink Shirred Cuff Mechanics Gloves

  • Zoro #: G0031272
  • Mfr #: TCX-22-S

$10.12

  • Palm Construction: Reinforced
  • Closure Type: Slip-On
  • Lining: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ironclad #TCX-22-S Specifications

  • Zoro #: G0031272
  • Mfr #: TCX-22-S
Palm Construction: Reinforced Closure Type: Slip-On
Lining: Unlined Item: Mechanics Gloves
Stitching Material: Nylon Sub-Category: General Utility
Size: S Cuff: Shirred
Palm Material: Synthetic Leather Finger Style: Full
Back Material: Ribbed Nylon/Spandex Color: Pink
Knuckle Padding Material: Foam Application: Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
Glove Size: S Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Mechanics Gloves, Size S, Color Pink, Palm Material Synthetic Leather, Palm Construction Single Layer Foam Padding With Patented Seamless Rolltop Fingertips, Back Material Ribbed Nylon/Spandex, Knuckle Padding Material Foam, Stitching Material Nylon, Shirred Cuff, Slip On Closure Type, Finger Style Full, Unlined Lining, 1 Pair

Reviews of Ironclad #TCX-22-S