customer-service Help
Ironclad

Mechanics Gloves, S, Black, Single Layer Seamless with Sewn Duraclad(TM) Patches

Ironclad Mechanics Gloves,  S,  Black,  Single Layer Seamless with Sewn Duraclad(TM) Patches GUG2-02-S
Hover or click to zoom Tap to zoom
$14.07
  • Item: Mechanics Gloves
  • Application: Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
  • Back Material: Ribbed Stretch Nylon
See full product details
Orders over $75 ship free.

Total: $14.07

Ironclad #GUG2-02-S Specifications

  • Item: Mechanics Gloves
  • Application: Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
  • Back Material: Ribbed Stretch Nylon
  • Closure Type: hook-and-loop
  • Color: Black
  • Cuff: Adjustable
  • Palm Construction: Single Layer Seamless with Sewn Duraclad(TM) Patches
  • Finger Coverage: Full Finger
  • Palm Material: Synthetic Leather
  • Cuff Style: Slip-On
  • Size: S
  • Finger Style: Full
  • Standards: EN & ANSI
  • Knuckle Padding Material: TPR
  • Sub-Category: Construction
  • ANSI/ISEA Cut Level: A2
  • Stitching Material: Nylon
  • ANSI/ISEA Abrasion Level: 3
  • ANSI/ISEA Puncture Level: 2
  • Glove Size: S
  • High Visibility: No
  • Impact Protection Coverage: Knuckles
  • Glove Features: Padded Palm, Reinforced Thumb Crotch, Touchscreen Compatible
  • Touchscreen Compatible: Yes
  • ANSI/ISEA Abrasion Cycles: 1,169
  • Includes Double Palm: No
  • Glove Materials: Nylon
  • Latex-Free: Yes
  • Cut-Resistance Coverage: Palm Side
  • Oil Resistant: No
  • Low-Profile Impact Protection: No
  • Includes Red Palm: No
  • Thumb Sweat Wipe: Yes
  • Water Resistant: No
  • Includes Pinch Point Protection: No
  • ANSI/ISEA Puncture Force: 94 N
  • Windproof: No
  • EN 388 Rating: 2132
  • Includes Keypad Nib: No
  • Touchscreen Nib: No
  • Reflective Backing: No
  • Palm Style: Leather
  • ANSI/ISEA Cut Load: 551 g
  • Includes ID Panel: No
  • Glove Length: 9 in
  • Waterproof: No
  • Glove Hand Style: Left and Right
  • Includes Padded Palm: Yes
  • Reinforcement Coverage: Reinforced Palm
  • Glove Liner Material: Unlined
  • ANSI/ISEA Heat Level: Not Available
  • Glove Material Color: Black
  • Includes Pull Strap: Yes
  • Glove Back Material: Nylon
  • Insulated: No
  • EN 388 Impact Rated: No
  • Silicone-Free: No
  • Brand and Series: Ironclad General Utility(TM) GUG
  • Knuckle Protection Material: TPR Rubber
  • Series: General Utility(TM)
  • Anti-Static: No
  • Rope Channel Reinforcement: No
  • Includes Heat Pack Pocket: No
  • Glove Construction: Cut and Sewn
  • High-Visibility: No
  • Hand Style: Left and Right
  • ANSI/ISEA Cut Level (Coverage): A2 - Palm Side
  • Minimum Temperature: Not Rated
  • Color Family: Black
  • Sold As: Pair
  • Palm Material [Subhead]: Leather
  • Size- Numeric: 7
  • Oil-Resistant: No
  • Includes Reinforced Thumb Crotch: Yes
  • Size- Alpha: S
  • Glove Back Color: Black
  • Country of Origin (subject to change): Multiple

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR Rubber, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes

Reviews of Ironclad #GUG2-02-S