Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Small Black Gauntlet Cuff Heat Resistant Gloves

  • Zoro #: G0061713
  • Mfr #: HW4-02-S
$29.91
  • Thumb Style: Straight
  • Size: S
  • Max. Temp.: 450 Degrees F
See full product details
Orders over $75 ship free.

Ironclad #HW4-02-S Specifications

  • Zoro #: G0061713
  • Mfr #: HW4-02-S
Thumb Style: Straight Size: S
Max. Temp.: 450 Degrees F Color: Black
Lining: kevlar(R) Application: Welders, Plant Workers, Tooling, Mechanics
Material: Kevlar(R) Cut: Gunn
Standards: EN & ANSI Cuff: Gauntlet
Item: Mechanics Gloves ANSI/ISEA Cut Level: A2
Palm Material: Kevlar(R) Stitching Material: Kevlar(R)
Cuff Style: Gauntlet ANSI/ISEA Abrasion Level: Not Tested
ANSI/ISEA Puncture Level: 3 Glove Size: S
Includes Double Palm: No Touchscreen Nib: No
Includes Keypad Nib: No Glove Length: 11 1/4 in
Series: Heatworx Includes Red Palm: No
Glove Back Material: Kevlar(R) Oil Resistant: Yes
EN 388 Impact Rated: No Low-Profile Impact Protection: No
Glove Liner Material: Kevlar(R) Includes ID Panel: No
Rope Channel Reinforcement: No Includes Pull Strap: No
Touchscreen Compatible: No Reflective Backing: No
Insulated: No ANSI/ISEA Heat Level: 5
Thumb Sweat Wipe: No ANSI/ISEA Puncture Force: 73 N
Glove Features: Latex-Free, Oil Resistant Layered Palm Material: Kevlar(R)
Anti-Static: No Waterproof: No
Palm Style: Silicone Infused Latex-Free: Yes
Silicone-Free: No Includes Pinch Point Protection: No
Windproof: No Glove Materials: Kevlar(R)
Includes Padded Palm: No Finger Coverage: Full Finger
Water Resistant: No Brand and Series: Ironclad Heatworx(R) HW4
High Visibility: No ANSI/ISEA Cut Load: 624 g
Cut-Resistance Coverage: Palm Side Glove Material Color: Black
Includes Heat Pack Pocket: No EN 388 Rating: 3232A
Glove Construction: Cut and Sewn Glove Hand Style: Left and Right
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Zoro offers mechanics gloves from industry leaders, including Ansell, Carhartt, Condor, DeWalt, Ergodyne, Wells Lamont, Zoro Select and more. Here are some important details for the Heat Resistant Gloves : SIZE: S, COLOR: Black, APPLICATION: Foundry, Metal Working, Manufacturing and Assembly, Hi-Temp Automotive Work, Welding

Reviews of Ironclad #HW4-02-S