Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XL Black Gauntlet Cuff Heat Resistant Gloves

  • Zoro #: G0061747
  • Mfr #: HW4-05-XL
$29.91
  • Cuff: Gauntlet
  • Lining: kevlar(R)
  • ANSI/ISEA Cut Level: A2
See full product details
Orders over $75 ship free.

Ironclad #HW4-05-XL Specifications

  • Zoro #: G0061747
  • Mfr #: HW4-05-XL
Cuff: Gauntlet Lining: kevlar(R)
ANSI/ISEA Cut Level: A2 Thumb Style: Straight
Size: XL Application: Welders, Plant Workers, Tooling, Mechanics
Item: Mechanics Gloves Max. Temp.: 450 Degrees F
Standards: EN & ANSI Color: Black
Cut: Gunn Material: Kevlar(R)
Palm Material: Kevlar(R) Stitching Material: Kevlar(R)
Glove Size: XL Cuff Style: Gauntlet
ANSI/ISEA Abrasion Level: Not Tested ANSI/ISEA Puncture Level: 3
Includes Red Palm: No Windproof: No
Includes Keypad Nib: No ANSI/ISEA Cut Load: 624 g
Thumb Sweat Wipe: No Anti-Static: No
Glove Features: Latex-Free, Oil Resistant Glove Materials: Kevlar(R)
EN 388 Rating: 3232A Reflective Backing: No
Includes Pinch Point Protection: No Glove Liner Material: Kevlar(R)
Palm Style: Silicone Infused ANSI/ISEA Heat Level: 5
Waterproof: No Brand and Series: Ironclad Heatworx(R) HW4
Insulated: No Finger Coverage: Full Finger
Layered Palm Material: Kevlar(R) Glove Back Material: Kevlar(R)
Glove Material Color: Black Cut-Resistance Coverage: Palm Side
EN 388 Impact Rated: No Touchscreen Nib: No
Low-Profile Impact Protection: No Includes Pull Strap: No
Rope Channel Reinforcement: No Glove Length: 11 1/4 in
Water Resistant: No Silicone-Free: No
Oil Resistant: Yes Glove Construction: Cut and Sewn
Latex-Free: Yes Includes Double Palm: No
Glove Hand Style: Left and Right ANSI/ISEA Puncture Force: 73 N
High Visibility: No Includes ID Panel: No
Series: Heatworx Touchscreen Compatible: No
Includes Padded Palm: No Includes Heat Pack Pocket: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Heat Resistant Gloves, Material Kevlar(R), Max. Temp. 450 Degrees F, Cuff Gauntlet, Size Men's XL, Color Black, Lining Kevlar(R), Cut Gunn, Thumb Style Straight, Application Welders, Plant Workers, Tooling, Mechanics, 1 Pair

Reviews of Ironclad #HW4-05-XL