Ironclad

Mechanics Touchscreen Gloves, S, Black/Silver, Reinforced, Polyester

Ironclad Mechanics Touchscreen Gloves,  S,  Black/Silver,  Reinforced,  Polyester IEX-MPRE-02-S
Hover or click to zoom Tap to zoom
  • Application: General Purpose
  • Item: Mechanics Touchscreen Gloves
  • Back Material: Polyester
  • Closure Type: hook-and-loop
  • Color: Black/Silver
  • Cuff: Adjustable
  • Lining: Polyester
  • Palm Construction: Reinforced
See full product details
$15.99

Subtotal: $15.99

Ironclad #IEX-MPRE-02-S Specifications

  • Application: General Purpose
  • Item: Mechanics Touchscreen Gloves
  • Back Material: Polyester
  • Closure Type: hook-and-loop
  • Color: Black/Silver
  • Cuff: Adjustable
  • Lining: Polyester
  • Palm Construction: Reinforced
  • Finger Coverage: Full Finger
  • Palm Material: Nylon
  • Cuff Style: Slip-On
  • Thumb Style: Wing
  • Size: S
  • Finger Style: Full Finger
  • Standards: EN & ANSI
  • Knuckle Padding Material: Neoprene
  • Stitching Material: Nylon
  • ANSI/ISEA Cut Level: A2
  • Sub-Category: Touch Screen
  • ANSI/ISEA Abrasion Level: 3
  • ANSI/ISEA Puncture Level: 1
  • Glove Size: S
  • Waterproof: No
  • Anti-Static: No
  • Water Resistant: No
  • EN 388 Impact Rated: No
  • Glove Features: Padded Palm, Reinforced Palm, Touchscreen Compatible
  • Glove Length: 9 in
  • Includes Keypad Nib: No
  • EN 388 Rating: 2121
  • ANSI/ISEA Heat Level: Not Available
  • Insulated: No
  • Includes Pinch Point Protection: No
  • Silicone-Free: No
  • ANSI/ISEA Cut Load: 635 g
  • Impact Protection Coverage: Knuckles
  • Includes Padded Palm: Yes
  • Includes Double Palm: No
  • ANSI/ISEA Puncture Force: 45 N
  • Reinforcement Coverage: Reinforced Palm
  • Includes Pull Strap: Yes
  • Brand and Series: Ironclad Command(TM) IEX-MPRE
  • Glove Back Material: Polyester
  • Cut-Resistance Coverage: Palm Side
  • Includes ID Panel: No
  • Glove Materials: Nylon
  • Low-Profile Impact Protection: No
  • Rope Channel Reinforcement: No
  • Glove Material Color: Black
  • Thumb Sweat Wipe: Yes
  • Glove Construction: Cut and Sewn
  • Includes Red Palm: No
  • Knuckle Protection Material: Neoprene
  • Series: Command(TM)
  • Touchscreen Compatible: Yes
  • Reflective Backing: No
  • High Visibility: No
  • Touchscreen Nib: No
  • Windproof: No
  • Glove Liner Material: Unlined
  • Glove Hand Style: Left and Right
  • Oil Resistant: No
  • Includes Heat Pack Pocket: No
  • Palm Style: Leather
  • ANSI/ISEA Abrasion Cycles: 2,200
  • Latex-Free: Yes
  • High-Visibility: No
  • Hand Style: Left and Right
  • Includes Reinforced Thumb Crotch: No
  • Minimum Temperature: Not Rated
  • Oil-Resistant: No
  • Size- Numeric: 7
  • Size- Alpha: S
  • Glove Back Color: Black
  • Color Family: Black
  • ANSI/ISEA Cut Level (Coverage): A2 - Palm Side
  • Palm Material [Subhead]: Leather
  • Country of Origin (subject to change): Multiple

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Reviews of Ironclad #IEX-MPRE-02-S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.