Ironclad

MIG Welding Gloves, Cowhide Palm, M, PR

Ironclad MIG Welding Gloves,  Cowhide Palm,  M,  PR WMIG-03-M
Hover or click to zoom Tap to zoom
Key Features
  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Size: M
  • Glove Leather Grade: A, B
  • Thumb Style: Straight
  • Cuff Material: Cowhide
See full product details
$11.56

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ironclad #WMIG-03-M Specifications

  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Size: M
  • Glove Leather Grade: A, B
  • Thumb Style: Straight
  • Cuff Material: Cowhide
  • Lining Material: Cotton
  • Leather Palm Type: Split
  • Stitching Material: Kevlar(R)
  • Welding Glove Application: MIG
  • Cuff: Safety
  • Glove Cut: Gunn
  • Glove Size: M
  • Color: Black
  • Design: Welders Glove
  • Hand: Left and Right
  • Glove Length: 14 1/4 in
  • Glove Backing Material: Cowhide
  • Shop By: Closeouts
  • Country of Origin (subject to change): China

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 1/4 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Black, Cuff Safety, Glove Size M, Hand Left and Right, Color Black, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Reviews of Ironclad #WMIG-03-M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.