Ironclad Performance Wear
Heat Resistant Gloves, Rubber, XL, 600 F
Mfr # HW6XFR-05-XL
Zoro # G001701507
original price: $95.37
49% off
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Kovenex(R)
- Cuff Style Straight
- Material Silicone Rubber
- Max. Temp. 600 Degrees F
- Standards NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # HW6XFR-05-XL
- Zoro # G001701507
- UPC # 696511878858
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | XL |
Size (Alpha) | XL |
Size (Numeric) | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Padded Konovex, Cuff Style Straight, Maximum Temperature 600 Degrees F, Palm Material Kovenex(R), Silicone-Free No, Glove Back Material Aramid, Glove Back Color Black, Standards ANSI 105, NFPA 2112:2018, Glove Coating Material Silicone, ANSI/ISEA Cut Level A2, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE 16" Dealer Latex Balloons (50/Pack): Toyota Red With White Imprint Pk (511-TOY)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XXL, 600 F (HW6XFR-06-XXL)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, L, 600 F (HW6XFR-04-L)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, M, 600 F (HW6XFR-03-M)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW4-04-L)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW4-03M)
- IRONCLAD PERFORMANCE WEAR XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-05-XL)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, PBI/Kevlar, PR (234-PBI22)
- Ironclad Performance Wear Gloves & Hand Protection