Ironclad
Tactical Glove, Size 4XL, 9" L, Black, PR
- Zoro #: G1612053
- Mfr #: IEXT-IBLK-08-XXXXL
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.27
Ironclad #IEXT-IBLK-08-XXXXL Specifications
- Zoro #: G1612053
- Mfr #: IEXT-IBLK-08-XXXXL
- Item: Tactical Touchscreen Glove
- Size: 4XL
- Color: Black
- Length: 9"
- Cuff: Hook-and-Loop
- Lining: Polyester
- Palm Material: Nylon
- Back Material: Polyester
- Knuckle Padding Material: Thermoplastic Rubber
- Stitching Material: Nylon
- Cut: Ergonomic, 3D Pattern
- Standards: ANSI, CE
- Finger Style: Full Finger
- Thumb Style: Wing
- Closure Type: Hook-and-Loop
- Application: Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
- Grade of Leather: Synthetic Leather
- Cut-Resistant Material: None
- ANSI/ISEA Abrasion Level: 3
- Glove Size: 4XL
- Length (Straight Wireway): 9 in
- Product Type: Tactical Touchscreen Glove
- Country of Origin (subject to change): Cambodia
Description
Tactical Touchscreen Glove, 4XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Reviews of Ironclad #IEXT-IBLK-08-XXXXL
Explore more
- IRONCLAD Tactical Glove, Size XL, Black, PR G-EXTIBLK-05-XL
- IRONCLAD Tactical Leather Insulated Glove, XL, PR EXOT-SINS-05-XL
- IRONCLAD Tactical Glove, Size M, Coyote Brown, PR G-EXTGCOY-03-M
- IRONCLAD Tactical Glove, Size M, 9" L, Black, PR IEXT-GBLK-03-M
- IRONCLAD Tactical Glove, Size S, 9" L, Black, PR IEXT-FRIBLK-02-S
- IRONCLAD Tactical Glove, Size 2XL, 9" L, Green, PR IEXT-GODG-06-XXL
- YOUNGSTOWN GLOVE CO. Tactical/Military Glove, XL, Black, PR, Size: Xl 08-8450-80-XL
- IRONCLAD Tactical Glove, Size 4XL, 9" L, Black, PR IEXT-FRIBLK-08-XXXXL
- KONG USA Aro Tubular Nylon Webbing Sling, 32" 271T080O0KK
- BRITE-STRIKE Illuminated, Marine Sport Gloves, L PBG-L
- IRONCLAD Tactical Glove, Size 2XL, Green, PR G-EXTPODG-06-XXL
- Ironclad Law Enforcement Gloves