Ironclad
Tactical Glove, Size L, Coyote Brown, PR
- Zoro #: G5480119
- Mfr #: G-EXTPCOY-04-L
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.70
Ironclad #G-EXTPCOY-04-L Specifications
- Zoro #: G5480119
- Mfr #: G-EXTPCOY-04-L
- Item: Tactical Glove
- Size: L
- Color: Brown
- Length: 8-1/2"
- Cuff: Hook-and-Loop
- Lining: Unlined
- Palm Material: Synthetic Leather
- Back Material: Stretch Nylon/Neoprene
- Knuckle Padding Material: Foam and Neoprene
- Cut: Clute
- Application: Tactical, General Purpose, Shooting, Mechanical, Military
- Stitching Material: 3 Ply 100D Bonded Nylon
- Finger Style: Full Finger
- Standards: CE EN388
- Cut-Resistant Material: None
- Grade of Leather: Synthetic Leather
- Thumb Style: Wing
- Temp. Range: 32 to 200 Degrees F
- Closure Type: Hook-and-Loop
- Glove Size: L
- Length (Straight Wireway): 8 1/2 in
- Product Type: Tactical Glove
- Country of Origin (subject to change): Multiple
Description
Tactical Glove, L, Coyote Brown, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Reviews of Ironclad #G-EXTPCOY-04-L
Explore more
- IRONCLAD Tactical Glove, Size S, 9" L, Green, PR IEXT-IODG-02-S
- IRONCLAD Tactical Glove, Size M, Green, PR G-EXTIODG-03-M
- IRONCLAD Tactical Glove, Size M, 9" L, Brown, PR IEXT-GCOY-03-M
- IRONCLAD Tactical Glove, Size XL, Green, PR G-EXTPODG-05-XL
- IRONCLAD Tactical Glove, Size L, 9" L, Green, PR IEXT-PODG-04-L
- IRONCLAD Tactical Glove, Size S, 9" L, Brown, PR IEXT-ICOY-02-S
- MECHANIX WEAR Tactical Glove, XL, Coyote Tan, Gunn Cut, PR MSD-F72-011
- KONG USA Skin Size X, Large Yellow, Black 95205N007KK
- IRONCLAD Tactical Glove, Size M, Coyote Brown, PR G-EXTPCOY-03-M
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR MP3-72-008
- RINGERS GLOVES Extrication Gloves, Arnortex, M, Hi-Vis, Pr 327-09
- Ironclad Law Enforcement Gloves