Ironguard

Barrier System Portable Fence Post, Steel

Ironguard Barrier System Portable Fence Post, Steel 70-7002
Hover or click to zoom Tap to zoom
$47.56
  • Item: Barrier System Portable Fence Post
  • Color: Orange
  • Post Height: 52-1/2 in
See full product details
Orders over $75 ship free.

Total: $47.56

Ironguard #70-7002 Specifications

  • Item: Barrier System Portable Fence Post
  • Color: Orange
  • Post Height: 52-1/2 in
  • For Use With: Portable Safety Zone
  • Belt Message: None
  • Post Material: Steel
  • Base Material: PVC/MDPE
  • Post Dia.: 3 1/2 in
  • Product Type: Barrier System Portable Fence Post
  • Country of Origin (subject to change): China

Description

Barrier System Portable Fence Post, Color Orange, Belt Message None, Base Material PVC/MDPE, Post Height 52-1/2 in, Post Material Steel, Post Dia. 3 1/2 in, For Use With Portable Safety Zone

Reviews of Ironguard #70-7002