Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Dome Mirror, Black, w/Double Sided Tape

  • Zoro #: G4419935
  • Mfr #: 70-1130
Ironguard Dome Mirror, Black, w/Double Sided Tape 70-1130
Ironguard Dome Mirror, Black, w/Double Sided Tape 70-1130
$45.95
  • Material: Plastic
  • For Use With: Forklift Trucks
  • Height: 9 in
See full product details
Orders over $75 ship free.

Ironguard #70-1130 Specifications

  • Zoro #: G4419935
  • Mfr #: 70-1130
Material: Plastic For Use With: Forklift Trucks
Height: 9 in Color: Black
Includes: Double Sided Tape Item: Dome Mirror
Width: 3 1/2 in Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Dome Mirror, Material Plastic, Color Black, For Use With Forklift Trucks, Width 7 In., Height 9 In., Includes Double Sided Tape

Reviews of Ironguard #70-1130