Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Dome Mirror, Black, w/Magnet

  • Zoro #: G4419926
  • Mfr #: 70-1140
Ironguard Dome Mirror, Black, w/Magnet 70-1140
Ironguard Dome Mirror, Black, w/Magnet 70-1140
$67.27
  • Material: Plastic
  • Item: Dome Mirror
  • Color: Black
See full product details
Orders over $75 ship free.

Ironguard #70-1140 Specifications

  • Zoro #: G4419926
  • Mfr #: 70-1140
Material: Plastic Item: Dome Mirror
Color: Black Width: 4 in
Height: 9 in Includes: Magnet
For Use With: Forklift Trucks Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Dome Mirror, Material Plastic, Color Black, For Use With Forklift Trucks, Width 9 In., Height 9 In., Includes Magnet

Restrictions and Compliance

Hazardous material

Reviews of Ironguard #70-1140