Hi-Vis Safety Vest w/Sleeves 2XL Class 3 , Zipper 6 Pockets

  • Mfr # 1294-OZ-2XL

  • Zoro # G606198405


product price:  $15.65
/ea
Sold in multiples of 12 for $187.80

Key Features

Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1294-OZ-2XL
Zoro #
G606198405
UPC #
607659294431
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Number of Inside Pockets
2
Covered Pocket Locations
Outside Lower
Number of Outside Pockets
3

Description

The Ironwear 1294 safety vest is the perfect high-visibility supplement for your standard work gear. With 2 in silver reflective tape around the arms and torso and over the shoulders, this Type R vest meets ANSI/ISEA 107 Class 3 standards. The hi-vis polyester mesh fabric is designed to fit comfortably over standard clothing, with a zipper front closure for a secure fit. Additional features include 2 hook and loop flap pockets at the waist, 2 inside pockets and a hook and loop pocket at the left chest. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.