Skip to Main Content
customer-service Help
Irwin

10", 24-Teeth Circular Saw Blade, Steel

Feedback Help us improve our product images
$24.12
  • Item: Circular Saw Blade
  • Arbor Hole: 5/8"
  • Blade Dia.: 10 in
See full product details
Orders over $75 ship free.
Total: $24.12

Irwin #14233 Specifications

  • Item: Circular Saw Blade
  • Arbor Hole: 5/8"
  • Blade Dia.: 10 in
  • Number of Teeth: 24
  • Application: For Framing/Ripping
  • Diamond Knockout: Yes
  • Tooth Grind: ATB
  • Kerf: 0.095"
  • Plate Thickness: 0.063 in
  • Blade Type: Combination
  • For Use With: Miter/Table Saw
  • Hook Angle: 20.0 Degrees
  • Max. RPM: 5900
  • Primary Saw Application: Wood
  • Tip Material: Carbide
  • Cutting Depth: 4"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout Yes, Number of Teeth 24, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.063 in, Application For Framing/Ripping

Reviews of Irwin #14233