Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

12" Bar Clamp High Impact Plastic Resin Handle and

  • Zoro #: G5478490
  • Mfr #: 1964718
Irwin 12" Bar Clamp High Impact Plastic Resin Handle and 1964718
Irwin 12" Bar Clamp High Impact Plastic Resin Handle and 1964718
$16.99
  • Characteristics: Quick Grip, Trigger Clamp
  • Item: Bar Clamp
  • Throat Depth (In.): 3 1/4 in
See full product details
Orders over $75 ship free.

Irwin #1964718 Specifications

  • Zoro #: G5478490
  • Mfr #: 1964718
Characteristics: Quick Grip, Trigger Clamp Item: Bar Clamp
Throat Depth (In.): 3 1/4 in Max. Jaw Opening (In.): 12"
Function: Clamping or Spreading Handle Material: High Impact Plastic Resin
Spreading Range (In.): 7-1/2 to 13-3/8 Type: 1 Handed
Capacity (In.): 12 in Bar Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bar Clamp, Type 1 Handed, Capacity (In.) 12 in, Spreading Range (In.) 7-1/2 to 13-3/8, Throat Depth (In.) 3 1/4 in, Handle Material High Impact Plastic Resin, Bar Material Steel, Function Clamping or Spreading, Quick Grip, Trigger Clamp

Reviews of Irwin #1964718