Irwin
18" Bar Clamp High Impact Plastic Resin Handle and
- Zoro #: G5478481
- Mfr #: 1964719
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 1/4 in
- Spreading Range (In.): 7-7/8 to 25-3/8
- Item: Bar Clamp
- Capacity (In.): 18 in
- Type: 1 Handed
- Function: Clamping or Spreading
- Characteristics: Quick Grip, Trigger Clamp
$25.07
Subtotal: $25.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #1964719 Specifications
- Zoro #: G5478481
- Mfr #: 1964719
- UPC #: 038548103723
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 1/4 in
- Spreading Range (In.): 7-7/8 to 25-3/8
- Item: Bar Clamp
- Capacity (In.): 18 in
- Type: 1 Handed
- Function: Clamping or Spreading
- Characteristics: Quick Grip, Trigger Clamp
- Max. Jaw Opening (In.): 18"
- Bar Material: Steel
- Country of Origin (subject to change): China
Description
This Irwin 1964719 18" Bar Clamp is a quick grip bar clamp that features a trigger for easy release. The bar clamp has a high impact plastic resin handle with non-slip grip. The trigger clamp offers 1 handed operation and is designed to provide better control and ease of use. With a max jaw opening of 18", this bar clamp is suitable for holding materials together during gluing, nailing or screwing. This steel bar clamp has a throat depth of 3 1/4 in., spreading range of 7-7/8 to 25-3/8 in., and capacity of 18 in.. The Irwin High Impact Plastic Resin Handle Bar Clamp makes it easy to work on your project by keeping your materials firmly held together while you do the job.
Reviews of Irwin #1964719
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN BARCLAMP 4.25"" MICRO 2PK 1964747
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body 1964745/54122
- IRWIN 24" Bar Clamp High Impact Plastic Resin Handle and 1964714
- IRWIN 12" BAR CLAMP PE5412
- IRWIN BAR CLAMP 24" 61CM NEXT GEN = 524QCN PE1964720
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 12 in Max Opening Size, 358 in D Throat 1964712/2021412N
- IRWIN C-CLAMP 9" CHAIN CLAMP (20R) PE27ZR
- IRWIN 24" Bar Clamp 2-1/2" Throat Depth 1825766
- IRWIN 24" Bar Clamp 1-1/2" Throat Depth 1855411
- VULCAN Clamp Bar/Spreader 2-1/2X24In JL-QBC-224
- BESSEY 12" Woodworking Clamp Wood Handle and 3-1/2" Throat Depth GSCC3.512+2K
- Irwin Bar Clamps