Irwin
18" L 2-1/2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 18in
Mfr # 2074118
Zoro # G3971320
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 2-1/2"
- Handle Material Cast Aluminum
- Handle Type I-Beam
- Features Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering
Explore More Products
- IRWIN 12" L 2" Cap. Cast Iron Pipe Wrench, 12in, Cast Iron 274106
- IRWIN Pipe Wrench, Cast Iron, 14", 2" Jaw Cap 274102
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench 274107
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench 2074136
- IRWIN 10" L 1-1/2" Cap. Cast Iron Pipe Wrench 274101
- IRWIN Irwin® 36" Cast Iron Pipe Wrench 274107
- IRWIN WRENCH PIPE ALUMINUM 14" CAST PE2074114
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench 2074124
- IRWIN 10" CAST CAST ALUM PIPE WRENCH PE2074110
- MILWAUKEE TOOL Pipe Wrench, Straight Aluminum, 24 in L, 3 in Jaw Capacity 48-22-7224
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench 225 24
- Irwin Wrenches