Irwin
Mig Welding Plier, PK5
Mfr # 1873303
Zoro # G3970045
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Hardened Cutting Edge Stays Sharp Longer, Multiple Jaws for Drawing Out Wire and Removing of Installing Tips and Nozzles, Specially-Designed Nose for Efficient Removal of Welding Spatter
- Handle Type Dipped
- Overall Length 8 in
- Application Welding
- Jaw Opening Type Spring Return
Explore More Products
- IRWIN PLIER 10""VISE GRIP W/CUT 502L3
- IRWIN PLIER 8" DIAGONAL CUTTER PE2078308
- IRWIN Fence Tool Pliers, 10-1/4 In. FP10
- IRWIN Plastic Cutting Plier, 8in, PK5 1773632
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated 2078308
- IRWIN Irwin Vise-Grip 586-2078308 8 Inch Diaginal Cutting Plier 38548028200
- IRWIN Diagonal Pliers, Tapered Nose, 6in, PK5 1773635
- IRWIN PLIERS DIAGONAL CUTTING 6" PE2078306
- IRWIN Combination Pliers, 8in, PK5 1771975
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated 79 62 125
- EXCEL BLADES Flat Nose Pliers 55570IND
- Irwin Pliers