Irwin
24" Bar Clamp Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth
Mfr # 223224
Zoro # G3978768
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Soft Grip, Ergonomic
- Throat Depth (In.) 4-7/8"
- Type Passive Lock Bar Clamps
Explore More Products
- IRWIN 2PK 414 Mic BarClamp 1964747
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat 1964711/2021406N
- IRWIN Clamp Mini/Micro 6Pc Set 1964749
- IRWIN 24 in. X 2-1/2 in. D F Clamp 1825766
- IRWIN Bar Clamp Steel Handle and 1 1/2 in Throat Depth 224212
- IRWIN 18" Bar Clamp Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth 223118
- IRWIN Medium Duty One Handed Bar Clamps - 18 in. 586-1964719
- IRWIN 12" Bar Clamp 2-1/2" Throat Depth 1825753
- BESSEY K-Body REVOlution (KRE) Pivot Jaws KR-AS
- BESSEY 18 in Bar Clamp Steel Handle and 4 3/4 in Throat Depth SGL-18
- Irwin Bar Clamps