Irwin
24" Parallel Jaw Box Clamp 3-3/4" Throat Depth
- Zoro #: G3978740
- Mfr #: 2026500
Hover or click to zoom Tap to zoom
Key Features
- Throat Depth (In.): 3-3/4"
- Type: Jaw Clamp
- Max. Jaw Opening (In.): 24"
- Item: Parallel Jaw Box Clamp
$102.39
Pk of 2, $51.20/ea
Subtotal: $102.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #2026500
- Zoro #G3978740
- Country of OriginChina
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Type | Jaw Clamp |
Max. Jaw Opening (In.) | 24" |
Item | Parallel Jaw Box Clamp |
Description
Parallel Jaw Box Clamp,24in, Package Quantity 2
Reviews of Irwin #2026500
Explore more
- IRWIN 24" Bar Clamp, Clutch Lock 223124
- IRWIN 36 in. X 2-1/2 in. D F Clamp 1825767
- IRWIN 32" Bar Clamp, Passive Lock 223230
- IRWIN BARCLAMP 4.25"" MICRO 2PK 1964747
- IRWIN Bar Clamp Steel Handle and 1 1/2 in Throat Depth 224212
- IRWIN 12" Bar Clamp High Impact Plastic Resin Handle and 1964712
- IRWIN BAR CLAMP 18" 45CM NEXT GNRTION PE518QC PE1964719
- IRWIN 36" Bar Clamp 2-1/2" Throat Depth 1825767
- IRWIN Bar Clamp Soft Grip, Ergonomic Handle and 3" Throat Depth 223130
- XTRWELD 16 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome TCFF161200SD
- WILTON 12 in F-Clamp Steel Handle and 4 3/4 in Throat Depth 1200S-12
- Irwin Bar Clamps