Irwin
36" Bar Clamp 2-1/2" Throat Depth
- Zoro #: G3978795
- Mfr #: 1825767
Key Features
- Throat Depth (In.): 2-1/2"
- Item: Bar Clamp
- Max. Jaw Opening (In.): 36"
- Type: Light Duty Bar Clamps
$138.49
Pk of 5, $27.70/ea
Subtotal: $138.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #1825767 Specifications
- Zoro #: G3978795
- Mfr #: 1825767
- UPC #: 038548998558
- Throat Depth (In.): 2-1/2"
- Item: Bar Clamp
- Max. Jaw Opening (In.): 36"
- Type: Light Duty Bar Clamps
- Country of Origin (subject to change): China
Description
Light Duty Bar Clamp,36in, Package Quantity 5
Reviews of Irwin #1825767
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN 36" Bar Clamp Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth 223136
- IRWIN 4-1/2" Bar Clamp High Impact Plastic Resin Handle and 1964746
- IRWIN 24 in. X 2-1/2 in. D F Clamp 1825766
- IRWIN 24" Bar Clamp Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth 223224
- IRWIN 36" Bar Clamp High Impact Plastic Resin Handle and 1964741
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat, Steel Body 1964743/5462
- IRWIN 6" Light Duty Bar Clamp with 2-1/2" Throat Depth 1825752
- IRWIN 24" Bar Clamp 2-1/2" Throat Depth 1825766
- IRWIN Bar Clamp Soft Grip, Ergonomic Handle and 3" Throat Depth 223130
- JET EQUIPMENT Wilton MMS-4, Mini F-Clamp, 4" 86000
- IRWIN 12" Bar Clamp High Impact Plastic Resin Handle and 1964745
- Irwin Clamps