Irwin

36" Bar Clamp High Impact Plastic Resin Handle and

Hover or click to zoom Tap to zoom
Key Features
  • Handle Material: High Impact Plastic Resin
  • Max. Jaw Opening (In.): 36"
  • Capacity (In.): 36 in
  • Spreading Range (In.): 9-1/4 to 44-7/8
  • Characteristics: Quick Grip, Trigger Clamp
  • Type: 1 Handed
  • Bar Material: Steel
  • Function: Clamping or Spreading
See all product information
$43.39
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents