Irwin
36" Bar Clamp High Impact Plastic Resin Handle and
- Zoro #: G5478466
- Mfr #: 1964741
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 1/4 in
- Capacity (In.): 36 in
- Spreading Range (In.): 7-1/2 to 43-1/4
- Max. Jaw Opening (In.): 36"
- Type: 1 Handed
- Item: Bar Clamp
- Bar Material: Steel
$39.99
9% off
$36.01
Ships from United States
Subtotal: $36.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #1964741 Specifications
- Zoro #: G5478466
- Mfr #: 1964741
- UPC #: 038548103747
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 1/4 in
- Capacity (In.): 36 in
- Spreading Range (In.): 7-1/2 to 43-1/4
- Max. Jaw Opening (In.): 36"
- Type: 1 Handed
- Item: Bar Clamp
- Bar Material: Steel
- Characteristics: Quick Grip, Trigger Clamp
- Function: Clamping or Spreading
- Country of Origin (subject to change): China
Description
Bar Clamp, Type 1 Handed, Capacity (In.) 36 in, Spreading Range (In.) 7-1/2 to 43-1/4, Throat Depth (In.) 3 1/4 in, Handle Material High Impact Plastic Resin, Bar Material Steel, Function Clamping or Spreading, Quick Grip, Trigger Clamp
Reviews of Irwin #1964741
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN Vise-Grip® 18 in. Bar Clamp, Clutch Lock 223118
- IRWIN Vise-Grip® 12 in. Bar Clamp, Clutch Lock 223112
- IRWIN Vise-Grip® 6 in. Bar Clamp, Clutch Lock 223106
- IRWIN Irwin Quick-Grip 586-1964715 Heavy Duty One Handed Bar Clamps 586-1964715
- IRWIN Bar Clamp Steel Handle and 1-7/8" Throat Depth 224134
- IRWIN 24" Bar Clamp High Impact Plastic Resin Handle and 1964720
- IRWIN 24" Bar Clamp 1-1/2" Throat Depth 1855411
- IRWIN 36" Bar Clamp 2-1/2" Throat Depth 1825767
- IRWIN 24" Bar Clamp 2-1/2" Throat Depth 1825766
- BESSEY 12 in Bar Clamp Steel Handle and 7 in Throat Depth STB-12
- PIHER REVERSIBLE JAWS MAXI R 48" 2,250 lb. 61512
- Irwin Bar Clamps