Irwin
36" Bar Clamp Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth
- Zoro #: G0904998
- Mfr #: 223136
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Soft Grip, Ergonomic
- Throat Depth (In.): 3-1/8"
- Max. Jaw Opening (In.): 36"
- Item: 36IN Bar Clamp, Clutch Lock
- Type: Clutch Lock Bar Clamps
$25.99
Must order in multiples of 5
Subtotal: $129.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #223136 Specifications
- Zoro #: G0904998
- Mfr #: 223136
- Handle Material: Soft Grip, Ergonomic
- Throat Depth (In.): 3-1/8"
- Max. Jaw Opening (In.): 36"
- Item: 36IN Bar Clamp, Clutch Lock
- Type: Clutch Lock Bar Clamps
- Country of Origin (subject to change): China
Description
36IN Bar Clamp, Clutch Lock
Reviews of Irwin #223136
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN 18" Bar Clamp High Impact Plastic Resin Handle and 1964713
- IRWIN 24" Bar Clamp High Impact Plastic Resin Handle and 1964714
- IRWIN Quick-Grip Deck Tool Kit 1964757
- IRWIN Next Generation Clamp/Spreader 6" HN1964711
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat 1964711/2021406N
- IRWIN BAR CLAMP 18" 45CM NEXT GNRTION PE518QC PE1964719
- IRWIN Bar Clamp Soft Grip, Ergonomic Handle and 3" Throat Depth 223130
- IRWIN 24" Bar Clamp 1-1/2" Throat Depth 1855411
- IRWIN 36" Bar Clamp 2-1/2" Throat Depth 1825767
- VULCAN Bar Wreck 13Lb 1 X 48 In Lgth 32946
- ANVIL INTERNATIONAL 216 6 GAL STL HEAVY PIPE CLAMP 0500347109
- Irwin Bar Clamps