- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Socket Extensions
- /
- 3/8" Drive Extension, SAE, 1 pcs, Black Oxide, 12 in L
Shop Alternate Products
This Product is Discontinued
Irwin
3/8" Drive Extension, SAE, 1 pcs, Black Oxide, 12 in L (Discontinued)
Mfr # 1877496
Zoro # G7611046
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 12 in
- Finish Black Oxide
- Standards ASME B107.2
Customers Also Purchased
- Brand Irwin
-
MFR #
1877496
-
Zoro #
G7611046
- UPC # 425269171030
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 12 in |
Output Drive Size | 3/8 in |
Input Drive Size | 3/8 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Standards | ASME B107.2 |
Item | Extension |
Drive Type | Square |
Features | Built for Maximum Durability and Long Life with Impact Drivers |
Number of Pieces | 1 |
Impact Rated | Yes |
Material | Alloy Steel |
For Use With | Impact Drivers |
Locking | Yes |
Measurement Type | Metric, SAE |
Non-Sparking | No |
Input Drive Gender | Female |
Socket Extension Type | Standard |
Insulated | No |
Input Drive Shape | Square |
Output Drive Shape | Square |
Output Drive Gender | Male |
Description
Product details about the IRWIN - 1877496 Socket Extension.Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.The IRWIN - 1877496 Socket Extension is a robust tool designed for use with impact drivers. It features an input drive size of 3/8 inch, and the same output drive size, making it suitable for tasks requiring consistent sizing. The extension measures an overall length of 12 inches, providing ample reach for various applications. This product adheres to both Metric and SAE measurement types, offering versatility in its usage.Crafted from durable alloy steel, this socket extension is built to withstand heavy-duty use over time. Its black oxide finish not only enhances its aesthetic appeal but also adds a layer of protection against corrosion and wear. Despite being non-insulated and non-sparking, this tool has been rated for impact use which testifies to its resilience under pressure.This single-piece socket extension comes with a square-shaped input drive as well as output drive shape that locks securely into place during operation. It complies with ASME B107.2 standards indicating adherence to quality norms within the industry. With these attributes combined, the IRWIN - 1877496 Socket Extension stands out as a reliable addition to any toolkit.