Irwin
4-1/2" Bar Clamp High Impact Plastic Resin Handle and
- Zoro #: G5478448
- Mfr #: 1964747
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 1 3/16 in
- Item: Bar Clamp
- Function: Clamping or Spreading
- Bar Material: Steel
- Max. Jaw Opening (In.): 4-1/2"
- Type: 1 Handed
- Characteristics: Quick Grip, Trigger Clamp
$17.78
Pk of 2, $8.89/ea
Subtotal: $17.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #1964747 Specifications
- Zoro #: G5478448
- Mfr #: 1964747
- UPC #: 038548536200
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 1 3/16 in
- Item: Bar Clamp
- Function: Clamping or Spreading
- Bar Material: Steel
- Max. Jaw Opening (In.): 4-1/2"
- Type: 1 Handed
- Characteristics: Quick Grip, Trigger Clamp
- Capacity (In.): 4 1/2 in
- Spreading Range (In.): 4 to 8
- Country of Origin (subject to change): China
Description
Bar Clamp, Type 1 Handed, Capacity (In.) 4 1/2 in, Spreading Range (In.) 4 to 8, Throat Depth (In.) 1 3/16 in, Handle Material High Impact Plastic Resin, Bar Material Steel, Function Clamping or Spreading, Quick Grip, Trigger Clamp, Package Quantity 2
Reviews of Irwin #1964747
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN Irwin Quick-Grip 586-1964715 Heavy Duty One Handed Bar Clamps 586-1964715
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat 1964711/2021406N
- IRWIN BAR CLAMP 12" NEXT GENERATION=PE512QCN PE1964718
- IRWIN BAR CLAMP 24" 61CM NEXT GEN = 524QCN PE1964720
- IRWIN 12" BAR CLAMP PE5412
- IRWIN Bar Clamp 36" 2021436N
- IRWIN 6" Light Duty Bar Clamp with 2-1/2" Throat Depth 1825752
- IRWIN C-CLAMP 9" CHAIN CLAMP (20R) PE27ZR
- IRWIN 36" Bar Clamp 2-1/2" Throat Depth 1825767
- ANVIL INTERNATIONAL 212 10 GAL STL MED PIPE CLAMP 0500345145
- JPW INDUSTRIES 6440B REGULAR-DUTY COPPER PLATED L-CLAM WC63264
- Irwin Clamps