Irwin
4-Cutter Drill Bit 1-1/2" x 23" SDS Max
Mfr # 323031
Zoro # G3975898
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Drilling Length 18"
- Overall Length 23"
- Number of Pieces 1
- Number of Cutter Heads 4
Explore More Products
- IRWIN PERCUSSION BIT 1/4X6""L 326006
- IRWIN PERCUSSION BIT 3/16""X6""L 326003
- IRWIN DRILL BT SPDHMR 1/2"" 6""L 322031
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max 323006
- IRWIN 4-Cutter Drill Bit 5/8" x 13" SDS Max 323005
- IRWIN DRLL BT SPDHMR 1/4"" 6""L 322017
- IRWIN DRL BT SPDHMR 3/4 ""8""L 322047
- IRWIN 4-Cutter Drill Bit 5/8" x 22" Spline 324052
- IRWIN 4-Cutter Drill Bit 7/8" x 13" SDS Max 323014
- IRWIN PERCUSSION BIT 5/16""X6""L 326009
- ARTU SDS Plus Drill Bit 1/4" x 8"L 01222
- Irwin Drill Bits