Shop Alternate Products
This Product is Discontinued
Irwin
4-Cutter Drill Bit 2" x 23" SDS Max (Discontinued)
Mfr # 323034
Zoro # G3975870
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shank Shape SDS Max
- Drilling Length 17"
- Overall Length 23"
- Number of Pieces 1
- Number of Cutter Heads 4