Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 5/8" x 21" SDS Max
Mfr # 323006
Zoro # G3976071
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Drilling Length 15-1/2"
- Overall Length 21"
- Number of Pieces 1
- Bit Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 323006
- Zoro # G3976071
- UPC # 024721004598
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 15-1/2" |
Overall Length | 21" |
Bit Dia. | 5/8" |
Details
Item | Drill Bit,5/8x15-1/2x21in,SDS |
Shank Shape | SDS Max |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,5/8x15-1/2x21in,SDS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, RH, UNC (173004)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- WESTWARD #28 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL98)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN DRLL BT SPDHMR 1/4"" 12""L (322020)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HC2312)
- Irwin Hammer Drill Bits