Skip to Main Content
customer-service Help
Irwin

40-Teeth Circular Saw Blade, Wood Cutting

Irwin 40-Teeth Circular Saw Blade, Wood Cutting 1934298
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.51
  • Item: Circular Saw Blade
  • Kerf: 0.063"
  • Blade Type: Combination
See full product details
Orders over $75 ship free.
Total: $22.51

Irwin #1934298 Specifications

  • Item: Circular Saw Blade
  • Kerf: 0.063"
  • Blade Type: Combination
  • Application: Construction
  • Primary Saw Application: General Purpose
  • Blade Dia.: 7 1/4 in
  • Cutting Depth: 2-3/8"
  • Plate Thickness: 0.039 in
  • Diamond Knockout: Yes
  • Max. RPM: 12,300
  • For Use With Saw Type: Circular Saws
  • Hook Angle: 15 Degrees
  • For Use With: Circular Saws
  • Tip Material: Carbide Tipped
  • Number of Teeth: 40
  • Arbor Hole: 5/8"
  • Tooth Grind: ATB
  • Arbor Size: 5/8 in
  • Wood Cutting Type: Finishing
  • Max. Blade Speed: 12,300 RPM
  • Cut Width: 0.063 in
  • Primary Material Application: Wood
  • Max. Cutting Depth: 2 3/8 in
  • Arbor Shape: Round
  • Materials Cut: Wood
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 12,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application Construction

Reviews of Irwin #1934298