Irwin
50" Bar Clamp High Impact Plastic Resin Handle and
- Zoro #: G5478518
- Mfr #: 1964716
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 5/8 in
- Characteristics: Quick Grip, Trigger Clamp
- Function: Clamping or Spreading
- Bar Material: Steel
- Item: Bar Clamp
- Spreading Range (In.): 9-1/4 to 58-7/8
- Max. Jaw Opening (In.): 50"
$49.35
Subtotal: $49.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #1964716
- Zoro #G5478518
- Country of OriginChina
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 5/8 in |
Details
Handle Material | High Impact Plastic Resin |
Characteristics | Quick Grip, Trigger Clamp |
Function | Clamping or Spreading |
Bar Material | Steel |
Item | Bar Clamp |
Spreading Range (In.) | 9-1/4 to 58-7/8 |
Max. Jaw Opening (In.) | 50" |
Capacity (In.) | 50 in |
Type | 1 Handed |
Description
When you need to apply pressure, the Irwin 1964716 50" Bar Clamp is the ideal tool. It has a quick grip trigger clamp that allows you to apply pressure quickly and easily. With a 1 handed function, this bar clamp can be used for clamping or spreading tasks. The high impact plastic resin handle provides comfort and durability, while the steel bar offers strength and support. You can spread objects up to 9-1/4 in. apart with this bar clamp, which also has a max jaw opening of 50". With a throat depth of 3 5/8 in., this bar clamp has an overall capacity of 50 in.. The Irwin High Impact Plastic Resin Handle Bar Clamp is designed for ease of use when applying pressure on objects.
Reviews of Irwin #1964716
Explore more
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 12 in Max Opening Size, 358 in D Throat 1964712/2021412N
- IRWIN 18" Bar Clamp High Impact Plastic Resin Handle and 1964713
- IRWIN Wooden Handscrew Clamps with Wood Handle 226800
- IRWIN 18" Bar Clamp High Impact Plastic Resin Handle and 1964719
- IRWIN 24" Bar Clamp Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth 223124
- IRWIN 6" Bar Clamp High Impact Plastic Resin Handle and 1964717
- IRWIN 36" Bar Clamp, Clutch Lock 223136
- IRWIN CLAMP BAR MINI 6/150MM PE1964742
- IRWIN 6" Light Duty Bar Clamp with 2-1/2" Throat Depth 1825752
- XTRWELD 16 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome TCFF162400HD
- BESSEY 12 in. X 2-1/2 in. D Light Duty Bar Clamp 600 lb TGJ2.512
- Irwin Bar Clamps