Irwin
6" Bar Clamp High Impact Plastic Resin Handle and
- Zoro #: G5478560
- Mfr #: 1964711
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: High Impact Plastic Resin
- Item: Bar Clamp
- Capacity (In.): 6 in
- Spreading Range (In.): 9-1/4 to 14-7/8
- Bar Material: Steel
- Characteristics: Quick Grip, Trigger Clamp
- Max. Jaw Opening (In.): 6"
- Type: 1 Handed
$27.49
3% off
$26.54
Subtotal: $26.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #1964711
- Zoro #G5478560
- Country of OriginChina
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 5/8 in |
Details
Handle Material | High Impact Plastic Resin |
Item | Bar Clamp |
Capacity (In.) | 6 in |
Spreading Range (In.) | 9-1/4 to 14-7/8 |
Bar Material | Steel |
Characteristics | Quick Grip, Trigger Clamp |
Max. Jaw Opening (In.) | 6" |
Type | 1 Handed |
Function | Clamping or Spreading |
Description
Bar Clamp, Type High Pressure, 1 Handed, Capacity (In.) 6 in, Spreading Range (In.) 9-1/4 to 14-7/8, Throat Depth (In.) 3 5/8 in, Handle Material High Impact Plastic Resin, Bar Material Steel, Function Clamping or Spreading, Quick Grip, Trigger Clamp
Reviews of Irwin #1964711
Explore more
- IRWIN 24" Bar Clamp, Clutch Lock 223124
- IRWIN 12" Bar Clamp High Impact Plastic Resin Handle and 1964712
- IRWIN 24" Bar Clamp Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth 223224
- IRWIN QUICKGRIP OneHanded Mini Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat 1964742/546
- IRWIN BARCLAMP 4.25"" MICRO 2PK 1964747
- IRWIN 12" BAR CLAMP PE5412
- IRWIN QUICKGRIP OneHanded Mini Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat 1964744/5412
- IRWIN 24" Bar Clamp 1-1/2" Throat Depth 1855411
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body 1964745/54122
- BESSEY 24" Bar Clamp Reinforced Polyamide Handle and 3 1/4 in Throat Depth DUO65-8
- ANVIL INTERNATIONAL 295 8 GAL DBL BOLT PIPE CLAMP 0500376132
- Irwin Bar Clamps