Irwin
6" Bar Clamp High Impact Plastic Resin Handle and
- Zoro #: G5478509
- Mfr #: 1964717
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: High Impact Plastic Resin
- Characteristics: Quick Grip, Trigger Clamp
- Bar Material: Steel
- Type: 1 Handed
- Spreading Range (In.): 7-1/2 to 13-3/8
- Capacity (In.): 6 in
- Function: Clamping or Spreading
- Max. Jaw Opening (In.): 6"
$15.59
10% off
$14.00
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #1964717
- Zoro #G5478509
- Country of OriginChina
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/4 in |
Details
Handle Material | High Impact Plastic Resin |
Characteristics | Quick Grip, Trigger Clamp |
Bar Material | Steel |
Type | 1 Handed |
Spreading Range (In.) | 7-1/2 to 13-3/8 |
Capacity (In.) | 6 in |
Function | Clamping or Spreading |
Max. Jaw Opening (In.) | 6" |
Item | Bar Clamp |
Shop By | Hot Buys |
Description
Bar Clamp, Type 1 Handed, Capacity (In.) 6 in, Spreading Range (In.) 7-1/2 to 13-3/8, Throat Depth (In.) 3 1/4 in, Handle Material High Impact Plastic Resin, Bar Material Steel, Function Clamping or Spreading, Quick Grip, Trigger Clamp
Reviews of Irwin #1964717
Explore more
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat, Steel Body 1964743/5462
- IRWIN 32" Bar Clamp, Passive Lock 223230
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat 1964711/2021406N
- IRWIN 4-1/2" Bar Clamp High Impact Plastic Resin Handle and 1964747
- IRWIN 12" Bar Clamp High Impact Plastic Resin Handle and 1964745
- IRWIN Bar Clamp 36" 2021436N
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body 1964745/54122
- IRWIN 24" Bar Clamp 1-1/2" Throat Depth 1855411
- IRWIN 24" Bar Clamp 2-1/2" Throat Depth 1825766
- PALMGREN 10" L Clamp Black Oxide Handle and 3-15/16" Throat Depth 9629310
- CAPRI TOOLS 8 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth CP11030
- Irwin Clamps