Skip to Main Content
customer-service Help
Irwin

8-1/4", 40-Teeth Saw Blade, Steel

Irwin 8-1/4", 40-Teeth Saw Blade, Steel 15250
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.06
  • Item: Circular Saw Blade
  • Kerf: 0.087"
  • Primary Saw Application: Wood
See full product details
Orders over $75 ship free.
Total: $24.06

Irwin #15250 Specifications

  • Item: Circular Saw Blade
  • Kerf: 0.087"
  • Primary Saw Application: Wood
  • Application: For General Purpose
  • Tooth Grind: ATB
  • For Use With: Miter/Table Saw
  • Number of Teeth: 40
  • Arbor Hole: 5/8"
  • Tip Material: Steel
  • Diamond Knockout: Yes
  • Plate Thickness: 0.055 in
  • Blade Dia.: 8 1/4 in
  • Blade Type: Combination
  • Max. RPM: 7300
  • Cutting Depth: 3"
  • Hook Angle: 17.0 Degrees
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 8 1/4 in, Diamond Knockout Yes, Number of Teeth 40, Tip Material Steel, Hook Angle 17.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.055 in, Application For General Purpose

Reviews of Irwin #15250