Shop Alternate Products
This Product is Discontinued
Irwin
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK25 (Discontinued)
Mfr # 92011
Zoro # G0530083
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"