Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Wood Drilling Bit Pro Set, 6 Pcs

  • Zoro #: G4938351
  • Mfr #: 1768411

$27.38

  • Drill Bit Material: Carbon Steel
  • Application: Hole Making
  • Drill Bit Size: 3/4", 7/8", 15/16",1",1-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Irwin #1768411 Specifications

  • Zoro #: G4938351
  • Mfr #: 1768411
Drill Bit Material: Carbon Steel Application: Hole Making
Drill Bit Size: 3/4", 7/8", 15/16",1",1-1/8" Bit Dia.: 3/4", 7/8", 15/16",1",1-1/8"
Shank Dia.: 1/4" Drill Style: Auger
Overall Length: 6" Includes: (5) Bits, 6" Bit Extension
Shank Size: 1/4" Number of Pieces: 6
Item: Wood Drilling Auger Bit Set Material: Steel
Country of Origin (subject to change): China

Description

Brad-point wood drilling bits are a hybrid of spade bits and twist drills. Irwin Wood Drilling Auger Bit Set include characteristics like: Overall Length: 6".

Reviews of Irwin #1768411