PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Aviation Snips, Straight, 10 In

IRWIN| Zoro #: G1738125| Mfr #: 2073113

$13.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Edge: SerratedOverall Length: 10"Safety Latch: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738125 Mfr #: 2073113
Cutting Edge: SerratedOverall Length: 10"
Safety Latch: YesCutting Action: Straight
Cutting Length: 1-5/16"Handle Color: Yellow
Item: Aviation SnipFeatures: Multi-Purpose Snips with Compound Cutting Leverage. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
Metal Gauge: 18 Mild/23 Stainless SteelHandle Design: Cushion Grip
Material: Hot Drop Forged BladesCountry of Origin (subject to change): Taiwan, Province of China

Description

Aviation Snip, Cutting Action Straight, Overall Length 10 In., Metal Gauge 18 Mild/23 Stainless Steel, Cutting Edge Serrated, Cutting Length 1-5/16 In., Handle Color Yellow, Safety Latch Yes, Handle Design Cushion Grip, Material Hot Drop Forged Blades, Features Multi-Purpose Snips with Compound Cutting Leverage. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews