Irwin
Bar Clamp Steel Handle and 1 1/2 in Throat Depth
- Zoro #: G4760007
- Mfr #: 224212
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Steel
- Throat Depth (In.): 1 1/2 in
- Width: 1-3/4"
- Application: -
- Includes: -
- Width (In.): 1 3/4 in
- Load Capacity (Lb.): 1,500
- Swivel Type: -
$16.94
Subtotal: $16.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #224212
- Zoro #G4760007
- Country of OriginChina
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 1/2 in |
Width | 1-3/4" |
Width (In.) | 1 3/4 in |
Bar Size (In.) | 1/2 in |
Nominal Rail Size (In.) | - |
Handle Length (In.) | 1 5/8 in |
Bar Width (In.) | - |
Screw Size (In.) | - |
Details
Handle Material | Steel |
Application | - |
Includes | - |
Load Capacity (Lb.) | 1,500 |
Swivel Type | - |
Bar Material | - |
Bar Thickness (In.) | - |
Swivel Pad (In.) | - |
Clamping Surface W (In.) | 1 1/2 in |
Pad Type | Cast |
Nominal Clamping Pressure | 1,000 |
Item | Bar Clamp |
Clamp Face (In.) | 1 1/2 x 1 1/2 |
Type | Quick-Grip Pipe Clamps |
Opening (In.) | - |
Clamping Surface D (In.) | 1 1/2 in |
Description
Heavy Duty Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) 1 1/2 in, Load Capacity (Lb.) 1,500 lb, Nominal Rail Size (In.) -, Nominal Clamping Pressure 1,000, Spindle Dia. (In.) 1/2, Pad Type Cast, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Clamp Face (In.) 1 1/2 x 1 1/2, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material -, Handle Length (In.) 1 5/8 in, Handle Material Steel, Bar Size (In.) 1/2 in, Clamping Surface D (In.) 1 1/2 in, Clamping Surface W (In.) 1 1/2 in
Reviews of Irwin #224212
Explore more
- IRWIN 18" Bar Clamp High Impact Plastic Resin Handle and 1964719
- IRWIN 24 in. X 2-1/2 in. D F Clamp 1825766
- IRWIN 6" Bar Clamp High Impact Plastic Resin Handle and 1964711
- IRWIN 24" Bar Clamp Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth 223224
- IRWIN 12" Bar Clamp High Impact Plastic Resin Handle and 1964745
- IRWIN Vise-Grip® 18 in. Bar Clamp, Clutch Lock 223118
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 24 in Max Opening Size, 358 in D Throat 1964714/2021424N
- IRWIN 36" Bar Clamp 2-1/2" Throat Depth 1825767
- IRWIN CLAMP BAR SPREADER 4-1/4" JAW OPENING HN1964746
- BESSEY 36 Clutch Bar Clamp GSCC2.536
- BESSEY 14 in Bar Clamp Tempered Drop-Forged Steel Handle and 8500HPC-14
- Irwin Bar Clamps