Irwin Turbomax 1/4 in. X 4 in. L High Speed Steel Drill Bit Straight Shank 1 pc

  • Mfr # 73316

  • Zoro # G4624642


product price:  $8.95
/ea

Key Features

Overall Length
7.3 in
Drill Bit Dimension Type
Jobber
Height
0.3 in
Width
1.9 in
Application
NON-ENERGY USING
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73316
Zoro #
G4624642
UPC #
24721733160
Country of Origin
United States

Dimensions

Overall Length
7.3 in
Drill Bit Dimension Type
Jobber
Height
0.3 in
Width
1.9 in

Details

Application
NON-ENERGY USING
Bit Type
Jobber

Description

IRWIN Turbomax High Speed Steel Straight Shank Jobber Length Drill Bits features revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits


  • • High performance metal drilling for portable drill users, works well on curved surfaces
  • • High speed steel features a black body and gold flute
  • • Self-centering TURBOMAX tip for clean entry and fast starts; stays sharp longer
  • • Three flatted shank on 3/16" and above for better chuck grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.