Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Bit Holder, 1/2", 1/4", 1-1/2"

IRWIN| Zoro #: G0660746| Mfr #: 3056005

$4.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic/Nonmagnetic: Magnetic
Item: Bit Holder
Shank Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660746 Mfr #: 3056005
Magnetic/Nonmagnetic: MagneticItem: Bit Holder
Shank Size: 5/16"Drive Size: 1/2"
Shank Style: HexBit Retainer Type: Magnetic
Overall Length: 1-1/2"Fastening Tool Material: Steel
Number of Pieces: 1Bit Holder Drive Type: Square
Impact Rated: NoCountry of Origin (subject to change): China

Description

Square Drive Bit HolderDrive Size 1/2 In., Shank Size 5/16 In. Hex, Length 1-1/2 In., Holds 5/16 In. Hex Bits, Retainer Type C Ring

Reviews