Bit Holder, 1/4", 1/4", 2-1/4", PK3

IRWIN| Zoro #: G1322657| Mfr #: 3557123B

$10.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic/Nonmagnetic: Magnetic
Item: Bit Holder
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322657 Mfr #: 3557123B
Magnetic/Nonmagnetic: MagneticItem: Bit Holder
Shank Size: 1/4"Drive Size: 1/4"
Shank Style: HexBit Retainer Type: Magnetic
Overall Length: 2-1/4"Fastening Tool Material: Steel
Number of Pieces: 3Bit Holder Drive Type: Hex
Impact Rated: NoCountry of Origin (subject to change): China

Description

Magnetic Bit Holder, Alloy Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In. Hex, Length 2-1/4 In., For Use With Hex Insert Bits, Retainer Type C Ring, MagnetPackage Quantity 3

Reviews