LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Bit Holder, 3/8", 1/4", 1-1/4"

IRWIN| Zoro #: G0983491| Mfr #: 3558131C

$3.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic/Nonmagnetic: Magnetic
Item: Bit Holder
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983491 Mfr #: 3558131C
Magnetic/Nonmagnetic: MagneticItem: Bit Holder
Shank Size: 1/4"Drive Size: 3/8"
Shank Style: HexBit Retainer Type: Magnetic
Overall Length: 1-1/4"Fastening Tool Material: Steel
Number of Pieces: 1Bit Holder Drive Type: Square
Impact Rated: NoCountry of Origin (subject to change): China

Description

Square Drive Bit Holder, Material Alloy Tool Steel, Drive Size 3/8 In., Shank Size 1/4 In. Hex, Length 1-1/4 In., Function For Use With 1/4 In. Hex Bits, Retainer Type C Ring

Reviews