Square Drive Bit Holder, 3/8" Ratchets

IRWIN| Zoro #: G1761347| Mfr #: 4935071

$5.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761347 Mfr #: 4935071
Shank Style: HexBit Retainer Type: Magnetic
Impact Rated: NoFastening Tool Material: S2 Steel
Shank Size: 3/8"Country of Origin (subject to change): China

Product Description

Bit Holder, For Use With 3/8 In Square Drive Nutdrivers And Sockets, S2 Steel, Drive Size 1/4 In, Length 1 1/4 In, Magnetic Retainer Type, Shank Size 3/8 In

Product Reviews

Save 15%. Sign up for Z-mail.