WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Bit Holder w/Screw Guide, 1/4", 1/4"

IRWIN| Zoro #: G1213886| Mfr #: 3555511C

$3.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Magnetic/Nonmagnetic: Magnetic
Item: Bit Holder w/Screw Guide
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1213886 Mfr #: 3555511C
Magnetic/Nonmagnetic: MagneticItem: Bit Holder w/Screw Guide
Shank Size: 1/4"Drive Size: 1/4"
Shank Style: HexBit Retainer Type: Magnetic
Overall Length: 3-1/16" to 4-11/16"Fastening Tool Material: Steel
Number of Pieces: 1Bit Holder Drive Type: Hex
Impact Rated: NoCountry of Origin (subject to change): China

Product Description

Compact Screw Guide, Alloy Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In. Hex, Length 3-1/16 to 4-11/16 In., For Use With Hex Insert Bits, Retainer Type Magnet

Product Reviews