Bit Holder w/Screw Guide, 1/4", 1/4"

IRWIN| Zoro #: G2263816| Mfr #: 3555531C

$4.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic/Nonmagnetic: Magnetic
Item: Bit Holder w/Screw Guide
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263816 Mfr #: 3555531C
Magnetic/Nonmagnetic: MagneticItem: Bit Holder w/Screw Guide
Shank Size: 1/4"Drive Size: 1/4"
Shank Style: HexBit Retainer Type: Magnetic
Overall Length: 4-11/16" to 7-3/8"Fastening Tool Material: Steel
Number of Pieces: 1Bit Holder Drive Type: Hex
Impact Rated: NoCountry of Origin (subject to change): China

Description

Screw Guide, Alloy Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In. Hex, Length 4-11/16 to 7-3/8 In., For Use With Hex Insert Bits, Retainer Type Magnet

Reviews