This item is Discontinued.

Irwin 24-Teeth Circular Saw Blade 4935202

24-Teeth Circular Saw Blade (Discontinued)

  • Mfr # 4935202
  • Zoro # G5106230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4935202
Zoro #
G5106230
UPC #
024721109750
Country of Origin
Italy

Dimensions

Blade Dia.
6 1/2 in
Plate Thickness
0.039 in
Cutting Depth
2-1/4"
Arbor Size
5/8 in
Cut Width
0.063 in
Max. Cutting Depth
2 1/4 in

Details

Item
Circular Saw Blade
Kerf
0.063"
Number of Teeth
24
Tooth Grind
ATB
Diamond Knockout
Yes
Tip Material
Carbide Tipped
Max. RPM
13,800
For Use With Saw Type
Circular Saws
Primary Saw Application
General Purpose
Application
Construction
Arbor Hole
5/8"
Blade Type
Combination
Hook Angle
20 Degrees
For Use With
Circular Saws
Series
WeldTec
Max. Blade Speed
13,800 RPM
Wood Cutting Type
Framing
Primary Material Application
Wood
Arbor Shape
Round
Materials Cut
Nail-Embedded Wood, Wood
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series WeldTec, Blade Dia. 6 1/2 in, Max. Blade Speed 13,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 1/4 in, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Wood, Wood Cutting Type Framing, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application Construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.